

ASCO VALVE
ASCO VALVE
EFHC8320G182MODC125/DCD
ASCO VALVE ASCO VALVE
Description
EFHC8320G182MODC125/DCD SOLENOID VALVE, 1/4 X 1/16 3NC BRASS 24.6/H W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
EFHC8320G182MODC125/DCD
BDI #
27078331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFHC8320G182MODC125-DCD/p/27078331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
160 PSI
Operating Pressure Range
0 To 160 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C | Manual Operator | Explosion Proof | Class H - Battery Charging Coil
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.5
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Height
4.748 Inch | 120.599 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh