

ASCO VALVE
ASCO VALVE
EFHT8320G202AC115/50
ASCO VALVE ASCO VALVE
Description
EFHT8320G202AC115/50 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
EFHT8320G202AC115/50
BDI #
20703686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFHT8320G202AC115-50/p/20703686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-40 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature -40 To 52 Deg C | Explosion Proof | High Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.73 Inch | 94.742 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh