

DIXON VALVE
DIXON VALVE
FSBV2525F
DIXON VALVE DIXON VALVE
Description
FSBV2525F
Ball Valve; 2-1/2" Storz | 2-1/2" FNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSI; 0 To 70 Deg F; Aluminum
Part #
FSBV2525F
BDI #
19321520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FSBV2525F/p/19321520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.95
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2-1/2" Storz | 2-1/2" FNST
Number of Ports/Way
3 Port | 2 Way
Number of Positions
4 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
280 PSI
Operating Pressure Range
0 To 280 PSI
Operating Temperature Range
0 To 70 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Manufacturer Item Number
FSBV2525F
Weight / LBS
6.5
Long Description
Ball Valve; 2-1/2" Storz | 2-1/2" FNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSI; 0 To 70 Deg F; Aluminum
Overall Height
7 Inch | 177.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh