FESTO
FESTO
GR-1/8-B ; 151215
FESTO FESTO
Description
GR-1/8-B NR. 151215 ; FLOW CONTROL VALVE 1-WAY G1/8 0.5-10 BAR
Flow Control Valve; 1/8" G Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; -4 To 140 Deg F; Buna-N Seal; Aluminum
Part #
151215
BDI #
15013214
Details
178.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GR-1-8-B-;-151215/p/15013214
Your Price
$ 178.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1
EAN
4052568010690
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Knurled Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.068
Long Description
Flow Control Valve; 1/8" G Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; -4 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
1.831 Inch | 46.5 Millimeter
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh