FESTO
FESTO
GRLA-1/8-QS-6-RS-B ; 162965
FESTO FESTO
Description
GRLA-1/8-QS-6-RS-B NR. 162965
Flow Control Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
GRLA-1/8-QS-6-RS-B NR. 162965
BDI #
15040220
Details
2902.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GRLA-1-8-QS-6-RS-B-;-162965/p/15040220
Your Price
RSD 2,902.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.5
EAN
4052568012793
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G | 6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Knurled Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw In Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.055
Long Description
Flow Control Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Length
2.083 Inch | 52.9 Millimeter
Overall Height
1.423 Inch | 36.15 Millimeter
Overall Width
0.705 Inch | 17.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh