

ASCO VALVE
ASCO VALVE
HT8551G403MMSAC240/60D
ASCO VALVE ASCO VALVE
Description
HT8551G403MMSAC240/60D SOLENOID VALVE, 1/4 X 1/4 4 BRASS 10.1/H W (SMARTCATALOG)
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 240/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 32 To 140 Deg F; Buna-N Seal; Brass
Part #
HT8551G403MMSAC240/60D
BDI #
27265209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HT8551G403MMSAC240-60D/p/27265209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
240/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | High Temperature | Metering Device | screw Type Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 240/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 32 To 140 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh