

19323743
Hydraulic and Pneumatic Valves
DIXON VALVE
DIXON VALVE
IBFVW600
DIXON VALVE DIXON VALVE
Description
IBFVW600 BUTTERFLY VALVE ; 6" DUCTILE IRON WAFER STYLE
Butterfly Valve; Wafer Style; 6" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc
Part #
IBFVW600
BDI #
19323743
Details
430.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/IBFVW600/p/19323743
Your Price
$ 430.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
8.752
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Weight / LBS
19.32
Product Detail
Butterfly Valve
Product Specification
Wafer Style; 6" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc
Long Description
Butterfly Valve; Wafer Style; 6" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc