

ASCO VALVE
ASCO VALVE
JBEF8327G042AC115-120/50-60
ASCO VALVE ASCO VALVE
Description
JBEF8327G042AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U SS 12/F W (SMARTCATALOG)
Solenoid Poppet Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 248 Deg F; Viton Seal; Stainless Steel
Part #
JBEF8327G042AC115-120/50-60
BDI #
27134346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JBEF8327G042AC115-120-50-60/p/27134346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115 To 120/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 248 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Junction Box with Lead | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Poppet Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 248 Deg F; Viton Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh