

ASCO VALVE
ASCO VALVE
JBEFHB8342G001MSAC220/60
ASCO VALVE ASCO VALVE
Description
JBEFHB8342G001MSAC220/60 SOLENOID VALVE ; POR
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 220/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Part #
342001G30S03146
BDI #
20707120
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JBEFHB8342G001MSAC220-60/p/20707120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 0 To 125 PSI | Light Oil - Water 0 To 100 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Junction Box with Lead | Explosion Proof | Class H | Intermediate Power | Screw Type Manual Operator | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 220/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Overall Width
2.6 Inch | 66.04 Millimeter
Overall Height
5.858 Inch | 148.793 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh