

ASCO VALVE
ASCO VALVE
JKH8030G013AC24/60
ASCO VALVE ASCO VALVE
Description
JKH8030G013AC24/60 SOLENOID VALVE, 3/8 X 3/8 2NC BRASS 10.1/H W (SMARTCATALOG)
Solenoid Shutoff Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 24/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
JKH8030G013AC24/60
BDI #
27254397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKH8030G013AC24-60/p/27254397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.8 Cv Factor | 3/8" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Junction Box | Class H | High Temperature | Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Shutoff Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 24/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh