FESTO
FESTO
JMFH-5/2-D-3-C ; 151871
FESTO FESTO
Description
JMFH-5/2-D-3-C NR. 151871
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 145 PSI; HNBR | Buna-N; Aluminum
Part #
JMFH-5/2-D-3-C NR. 151871
BDI #
1474423
Details
38465.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-2-D-3-C-;-151871/p/1474423
Your Price
RSD 38,465.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151871
Product Detail
Spool Solenoid Valve
Product Specification
Spool; 14.5 MM Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24VDC; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Height
3.909 Inch | 99.3 Millimeter
Overall Width
2.559 Inch | 65 Millimeter
Overall Length
7.126 Inch | 181 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh