https://www.bdiexpress.com/medias/INDSMCVALVEX-25543327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzB8aW1hZ2UvanBlZ3xhRE5oTDJobFlTOHhNRGswTURnM05EQTJNemt3TWk5SlRrUlRUVU5XUVV4V1JWaGZNalUxTkRNek1qZGZNekF3ZURNd01DNXFjR2N8NWI3NTk3YmE3MDg4NDJjYzllNGRmMWRjMTQ5OTg1ZDE4NDcyNzliMzFmZTQ2MWIwNTE4MzllN2IxNDc2MjI5MA
https://www.bdiexpress.com/medias/INDSMCVALVEX-25543327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzB8aW1hZ2UvanBlZ3xhRE5oTDJobFlTOHhNRGswTURnM05EQTJNemt3TWk5SlRrUlRUVU5XUVV4V1JWaGZNalUxTkRNek1qZGZNekF3ZURNd01DNXFjR2N8NWI3NTk3YmE3MDg4NDJjYzllNGRmMWRjMTQ5OTg1ZDE4NDcyNzliMzFmZTQ2MWIwNTE4MzllN2IxNDc2MjI5MA
SMC
SMC
JSY5140R-5MOZ
SMC SMC
Description
JSY5140R-5MOZ VALVE, SOL, NON-PLUG-IN (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
JSY5140R-5MOZ
BDI #
25543327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JSY5140R-5MOZ/p/25543327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
66
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | M Plug without Connector | With Light/Surge Voltage Suppressor | External Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.1455
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.65 Inch | 41.9 Millimeter
Overall Length
4.004 Inch | 101.7 Millimeter
Overall Width
0.791 Inch | 20.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


