CD-ARMATUREN
CD-ARMATUREN
KH24IDSC-004 1/2IN
CD-ARMATUREN CD-ARMATUREN
Description
CD-ARMATUREN KH24IDSC-004 1/2IN
Ball Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG; -20.2 To 392 Deg F; Stainless Steel
Part #
KH24IDSC-004 1/2IN
BDI #
15079580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/KH24IDSC-004-1-2IN/p/15079580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI WOG
Operating Pressure Range
0 To 1000 PSI WOG
Operating Temperature Range
-20.2 To 392 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.cd-armaturen.de
Long Description
Ball Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG; -20.2 To 392 Deg F; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh