18302564
Hydraulic and Pneumatic Valves
ARO CORP
ARO CORP
M251HS
ARO CORP ARO CORP
Description
M251HS PNEUMATIC VALVE ; 99914459 MAXAIR 3-WAY
Flow Control Valve; 1/8" FNPT Port; 3 Port - 3 Way; Push Button | Spring Return; 0 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material
Part #
M251HS
BDI #
18302564
Details
86.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M251HS/p/18302564
Your Price
$ 86.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
1
Product Group - BDI
F02352
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Product Detail
Flow Control Valve
Product Specification
1/8" FNPT Port; 3 Port - 3 Way; Push Button | Spring Return; 0 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material
Long Description
Flow Control Valve; 1/8" FNPT Port; 3 Port - 3 Way; Push Button | Spring Return; 0 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material