FESTO
FESTO
MEBH-5/2-1/8-B-230AC ; 173085
FESTO FESTO
Description
MEBH-5/2-1/8-B-230AC NR. 173085 ; POR
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
MEBH-5/2-1/8-B-230AC ; 173085
BDI #
15060693
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MEBH-5-2-1-8-B-230AC-;-173085/p/15060693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
600 L/Min Flow Rate | Two Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.231
Long Description
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
2.224 Inch | 56.5 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Overall Width
0.701 Inch | 17.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh