Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFH-5/2-D-3-C ; 151870 https://www.bdiexpress.com/medias/INDFESVALVEX-15013246-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0OHxpbWFnZS9qcGVnfGFHUTBMMmhpWmk4eE1EazNNVE0wTlRZME9UWTVOQzlKVGtSR1JWTldRVXhXUlZoZk1UVXdNVE15TkRaZk16QXdlRE13TUM1cWNHY3w3NmM3OTgyM2UzMjA1NWNkZDJmYmIzMmZhMjYxYjc0NTUzYWJiNDU0Y2ZjOWQ0NGY4NDFhMzVkZjE3MjVkY2Mx
15013246 Hydraulic and Pneumatic Valves 

FESTO FESTO

MFH-5/2-D-3-C ; 151870

Description

MFH-5/2-D-3-C NR. 151870

Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; HNBR | Buna-N; Aluminum

Part #

MFH-5/2-D-3-C NR. 151870

BDI #
15013246

Details

33215.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 33,215.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151870
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
6.417 Inch | 163 Millimeter
Overall Length
3.437 Inch | 87.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh