https://www.bdiexpress.com/medias/INDFESVALVEX-15013246-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0OHxpbWFnZS9qcGVnfGFHUTBMMmhpWmk4eE1EazNNVE0wTlRZME9UWTVOQzlKVGtSR1JWTldRVXhXUlZoZk1UVXdNVE15TkRaZk16QXdlRE13TUM1cWNHY3w3NmM3OTgyM2UzMjA1NWNkZDJmYmIzMmZhMjYxYjc0NTUzYWJiNDU0Y2ZjOWQ0NGY4NDFhMzVkZjE3MjVkY2Mx
https://www.bdiexpress.com/medias/INDFESVALVEX-15013246-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0OHxpbWFnZS9qcGVnfGFHUTBMMmhpWmk4eE1EazNNVE0wTlRZME9UWTVOQzlKVGtSR1JWTldRVXhXUlZoZk1UVXdNVE15TkRaZk16QXdlRE13TUM1cWNHY3w3NmM3OTgyM2UzMjA1NWNkZDJmYmIzMmZhMjYxYjc0NTUzYWJiNDU0Y2ZjOWQ0NGY4NDFhMzVkZjE3MjVkY2Mx
FESTO
FESTO
MFH-5/2-D-3-C ; 151870
FESTO FESTO
Description
MFH-5/2-D-3-C ; 151870 ; AIR SOLENOID VALVE
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; HNBR | Buna-N; Aluminum
Part #
151870
BDI #
15013246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-2-D-3-C-;-151870/p/15013246
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151870
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
6.417 Inch | 163 Millimeter
Overall Length
3.437 Inch | 87.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


