

FESTO
FESTO
MFH-5/2-D-3-FR-C ; 151711
FESTO FESTO
Description
MFH-5/2-D-3-FR-C NR. 151711
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 145 PSI; HNBR | Buna-N; Aluminum
Part #
MFH-5/2-D-3-FR-C NR. 151711
BDI #
20209226
Details
33215.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-2-D-3-FR-C-;-151711/p/20209226
Your Price
RSD 33,215.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.903
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
44 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151711
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Width
2.559 Inch | 65 Millimeter
Overall Length
3.437 Inch | 87.3 Millimeter
Overall Height
7.165 Inch | 182 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh