Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MHA1-M1H-3/2G-0,6-HC ; 197002 https://www.bdiexpress.com/medias/INDFESVALVEXX-MHA1-M1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDN8aW1hZ2UvanBlZ3xhRGs0TDJneU9TODVOek00TmpNNE9EZzBPRGswTG1wd1p3fDE3NmMyMTVhY2UzOWEwNGM3MDk2Y2I5NGRjZTNjMTBiYWQ0ZjdiNTdmOTU4OGUzYTc2ODI2M2NkZmYzZjgxMjM
1475467 Hydraulic and Pneumatic Valves 

FESTO FESTO

MHA1-M1H-3/2G-0,6-HC ; 197002

Description

MHA1-M1H-3/2G-0,6-HC NR. 197002

Poppet Valve; 3 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 116 PSI; 23 To 104 Deg F; HNBR Seal; Plastic

Part #

MHA1-M1H-3/2G-0,6-HC NR. 197002

BDI #
1475467

Details

4311.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 4,311.00 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0
EAN
4052568081287
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-13 To 116 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
HNBR
Body Material
Plastic
Inch - Metric
Metric
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Poppet Valve; 3 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 116 PSI; 23 To 104 Deg F; HNBR Seal; Plastic
Overall Width
1.102 Inch | 28 Millimeter
Overall Height
1.323 Inch | 33.6 Millimeter
Overall Length
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh