Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MHP1-M4H-3/2G-M3-HC ; 197009 https://www.bdiexpress.com/medias/INDFESVALVEXX-13050-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNnxpbWFnZS9qcGVnfGFERmtMMmhtTmk4eE1EazNNVE13TkRJNU5qUTNPQzlKVGtSR1JWTldRVXhXUlZoWVh6RXpNRFV3WHpNd01IZ3pNREF1YW5CbnxkNjExZmQ0NDUxMWQ3ZTcxYTcyOGQ1ZDBkZTQ2NTkwMTU0NjA3Zjg5OGNkYzNhYzM3NGIxNDAyYWVjZTlkMjMy
20209927 Hydraulic and Pneumatic Valves 

FESTO FESTO

MHP1-M4H-3/2G-M3-HC ; 197009

Description

MHP1-M4H-3/2G-M3-HC NR. 197009

Solenoid Valve; M3; 3 Port - 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Manual/Spring Return; 116 PSI; Buna-N; Polyamide

Part #

MHP1-M4H-3/2G-M3-HC NR. 197009

BDI #
20209927

Details

4582.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 4,582.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.021
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M3
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-13.05 To 116 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Buna-N
Body Material
Polyamide
Inch - Metric
Metric
Other Features
Normally Closed | Rear Plug Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
197009
Weight / LBS
0.02205
Long Description
Solenoid Valve; M3; 3 Port - 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Manual/Spring Return; 116 PSI; Buna-N; Polyamide
Overall Width
0.386 Inch | 9.8 Millimeter
Overall Length
1.732 Inch | 44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh