FESTO
FESTO
MPPES-3-1/2-10-420 ; 187327
FESTO FESTO
Description
MPPES-3-1/2-10-420 NR. 187327
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 1 Position; 18 To 30 VDC; Pneumatic; Solenoid - Air Pilot; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum
Part #
MPPES-3-1/2-10-420 NR. 187327
BDI #
15013655
Details
181253.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MPPES-3-1-2-10-420-;-187327/p/15013655
Your Price
RSD 181,253.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
1 Position
Actuation
Solenoid - Air Pilot
Voltage
18 To 30 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 1 Position; 18 To 30 VDC; Pneumatic; Solenoid - Air Pilot; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum
Overall Length
3.386 Inch | 86 Millimeter
Overall Height
8.941 Inch | 227.1 Millimeter
Overall Width
3.783 Inch | 96.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh