ASCO VALVE
ASCO VALVE
NF8316A4AC230/50
ASCO VALVE ASCO VALVE
Description
NF8316A4AC230/50 SOLENOID VALVE ; POR
Solenoid Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 140 Deg F; Buna-N Seal; Brass
Part #
316004A67NF
BDI #
20710000
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NF8316A4AC230-50/p/20710000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
230/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
15 To 150 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 140 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh