FESTO
FESTO
NVF3-MOH-5/2-K-1/4-EX ; 535987
FESTO FESTO
Description
NVF3-MOH-5/2-K-1/4-EX NR. 535987
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 23 To 104 Deg F; Buna-N Seal; Aluminum
Part #
NVF3-MOH-5/2-K-1/4-EX NR. 535987
BDI #
15013236
Details
17645.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVF3-MOH-5-2-K-1-4-EX-;-535987/p/15013236
Your Price
RSD 17,645.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.33
EAN
4052568170370
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
900 L/Min Flow Rate | Non Reversible | Manifold Rail Mounting | -5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.617
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 23 To 104 Deg F; Buna-N Seal; Aluminum
Overall Height
5.37 Inch | 136.4 Millimeter
Overall Width
1.457 Inch | 37 Millimeter
Overall Length
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh