SMC
SMC
NVS4114-0007F
SMC SMC
Description
NVS4114-0007F ; VALVE SOL 24VAC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Part #
NVS4114-0007F
BDI #
17854197
Details
163.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4114-0007F/p/17854197
Your Price
$ 163.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99207
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Height
1.614 Inch | 41 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh