SMC
SMC
NVZ2150-9MZ-01T(DC32V)
SMC SMC
Description
NVZ2150-9MZ-01T(DC32V) ; SY7000 SOL/VALVE, RUBBER SEAL
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 32 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 140 PSI; 32 To 122 Deg F; Metal Seal; Aluminum
Part #
NVZ2150-9MZ-01T(DC32V)
BDI #
18590657
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVZ2150-9MZ-01T(DC32V)/p/18590657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.087
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
32 VDC
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
15 To 140 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.3 Cv Factor | Base Mounted | M Plug With connector | With Light and Surge Voltage Suppressor | Non Locking Push Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.30865
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 32 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 140 PSI; 32 To 122 Deg F; Metal Seal; Aluminum
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
3.76 Inch | 95.5 Millimeter
Overall Height
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh