https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2Mjh8aW1hZ2UvanBlZ3xhRGhqTDJnM1pTOHhNRGd3TmpRM056VXlNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8YmZiNDYwYzQzMDg5ZjUyMjc3Yjg0NzQzNGIxZDcxNDUyMDM0ODY3NjExNGI4NjMzY2NkMWMxODY2NjlmNDZhMg
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2Mjh8aW1hZ2UvanBlZ3xhRGhqTDJnM1pTOHhNRGd3TmpRM056VXlNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8YmZiNDYwYzQzMDg5ZjUyMjc3Yjg0NzQzNGIxZDcxNDUyMDM0ODY3NjExNGI4NjMzY2NkMWMxODY2NjlmNDZhMg
ASCO VALVE
ASCO VALVE
OFSF8210G094NAC240/60
ASCO VALVE ASCO VALVE
Description
OFSF8210G094NAC240/60 SOLENOID VALVE, 1/2 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
OFSF8210G094NAC240/60
BDI #
27143693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OFSF8210G094NAC240-60/p/27143693
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air Fluid | Open Frame | Class F | High Temperature | Spade Terminal | Oxygen
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.2
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
2.283 Inch | 58 Millimeter
Overall Height
3.868 Inch | 98.247 Millimeter
Overall Length
3.085 Inch | 78.359 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

