

ASCO VALVE
ASCO VALVE
OFST8262H182AC240/60
ASCO VALVE ASCO VALVE
Description
OFST8262H182AC240/60 SOLENOID VALVE, 1/4 X 3/32 2NC SS 10.1/H W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 240/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 590 PSI/Light Oil - Water 410 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
OFST8262H182AC240/60
BDI #
27079211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OFST8262H182AC240-60/p/27079211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 590 PSI | Light Oil - Water 410 PSI
Operating Pressure Range
Air - Inert Gas 0 To 590 PSI | Light Oil - Water 0 To 410 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Open Frame | Class H | High Temperature | Spade Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.28
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 240/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 590 PSI/Light Oil - Water 410 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Height
3.12 Inch | 79.25 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh