

ASCO VALVE
ASCO VALVE
OPSF8262H128AC24/60
ASCO VALVE ASCO VALVE
Description
OPSF8262H128AC24/60 SOLENOID VALVE ; 1/8"X3/32" 2NO BRASS 10.1/FW
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
OPSF8262H128AC24/60
BDI #
20710558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OPSF8262H128AC24-60/p/20710558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI
Operating Pressure Range
Air - Inert Gas 0 To 275 PSI | Light Oil 0 To 180 PSI | Water 0 To 230 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 CV Factor | 3/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Panel Mount | Class F | High Temperature | Spade Terminal | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.2
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Width
2.055 Inch | 52.2 Millimeter
Overall Length
3.13 Inch | 79.5 Millimeter
Overall Height
3.001 Inch | 76.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh