DYNAQUIP
DYNAQUIP
P3S23AJSR05210FA
DYNAQUIP DYNAQUIP
Description
P3S23AJSR05210FA BALL VALVE ; 3PC 1/2" FNPT SS SPRG RET FO PNEU ACTR
Ball Valve; 1/2" FNPT; 2 Port - 2 Way; 2 Position; Solenoid/Spring Return; 115 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 to 392 Deg F; RTFE | Viton; Stainless Steel
Part #
P3S23AJSR05210FA
BDI #
24619591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/P3S23AJSR05210FA/p/24619591
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.724
Product Group - BDI
F02352
Valve Type
Ball | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 to 392 Deg F
Seal Type
RTFE | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Full Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball Solenoid
Manufacturer URL
https://www.dynaquip.com
Long Description
Ball Valve; 1/2" FNPT; 2 Port - 2 Way; 2 Position; Solenoid/Spring Return; 115 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 to 392 Deg F; RTFE | Viton; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


