FESTO
FESTO
QH-QS-4 ; 153483
FESTO FESTO
Description
QH-QS-4 NR. 153483 BALL VALVE
Ball Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
Part #
153483
BDI #
1475468
Details
62.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/QH-QS-4-;-153483/p/1475468
Your Price
$ 62.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.01
EAN
4052568034993
Product Group - BDI
F02352
Valve Type
Ball
Port Type
4 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Body Material
Plastic
Inch - Metric
Metric
Other Features
148 L/Min Flow Rate | Inline Installation Mounting | QS-4 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
0.026
Long Description
Ball Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
Overall Length
1.496 Inch | 38 Millimeter
Overall Height
0.807 Inch | 20.5 Millimeter
Overall Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh