Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QH-QS-4 ; 153483 https://www.bdiexpress.com/medias/INDFESVALVEX-153483-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhRE0zTDJnME5pODVOamMxT1RFek16azJNalUwTG1wd1p3fGFhOThiZjk1ZGUxYzEyOTZkMGU1MGVhMzc2ODYwMWJhYjZiZTM2OGE5YWU5ODA5MjUwNGMzMWRkNDNmMGFmZDc
1475468 Hydraulic and Pneumatic Valves 

FESTO FESTO

QH-QS-4 ; 153483

Description

QH-QS-4 NR. 153483

Ball Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic

Part #

QH-QS-4 NR. 153483

BDI #
1475468

Details

1947.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 1,947.00 / each BDIExpress
QTY

Inventory

Total: 14

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.01
EAN
4052568034993
Product Group - BDI
F02352
Valve Type
Ball
Port Type
4 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Body Material
Plastic
Inch - Metric
Metric
Other Features
148 L/Min Flow Rate | Inline Installation Mounting | QS-4 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
0.026
Long Description
Ball Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
Overall Length
1.496 Inch | 38 Millimeter
Overall Width
0.433 Inch | 11 Millimeter
Overall Height
0.807 Inch | 20.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh