Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R-3-M5 ; 3629 https://www.bdiexpress.com/medias/INDFESVALVEX-8985-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDB8aW1hZ2UvanBlZ3xhRFkwTDJoa1lpODVOamMxT1RJME5qTTFOamM0TG1wd1p3fGMzMTI0MjNjZGFmNTA5ZWQ4YjE4ZjJlZjk0YmQ4MGQwZjVmNjA1Yzk4NTU4YjIzNWI5ZGQ2YWY5YTMxMDkyNTc
15060425 Hydraulic and Pneumatic Valves 

FESTO FESTO

R-3-M5 ; 3629

Description

R-3-M5 NR. 3629 ROLLER LEVER VALVE ; 3/2-WAY NORMALLY CLOSED

Mechanical Valve; M5 Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller Lever; 116 PSI; Buna-N Seal; Zinc

Part #

3629

BDI #
15060425

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.1
EAN
4052568000462
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Roller Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-14 To 116 PSI
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Metric
Other Features
80 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.festo.com
Weight / LBS
0.088
Long Description
Mechanical Valve; M5 Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller Lever; 116 PSI; Buna-N Seal; Zinc
Overall Length
0.906 Inch | 23 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh