Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R412005549 https://www.bdiexpress.com/medias/INDAP4VALVEX-QR1-ASK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5N3xpbWFnZS9qcGVnfGFHWXlMMmhtTWk4NU56TTROak14TkRFek56a3dMbXB3Wnd8ZTQ3YjVmZTIyN2VlYmIwZDU0OTJmMmUzODFkZWVjZjlmYjNkMDk3MGIzMWUzN2IwMjg4NTJkMjkzNjk5NzQ2Mg
17034499 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

R412005549

Description

QR1-ASK-DA08 BLOCKING VALVE ; POR

Poppet Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum

Part #

R412005549

BDI #
17034499

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.01
Product Group - BDI
F02172
Valve Type
Poppet
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
12 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.028
Long Description
Poppet Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum
Overall Length
2.071 Inch | 52.6 Millimeter
Overall Height
0.567 Inch | 14.4 Millimeter
Overall Width
0.567 Inch | 14.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh