

ASCO VALVE
ASCO VALVE
SC8262H202VAC24/60
ASCO VALVE ASCO VALVE
Description
SC8262H202VAC24/60 SOLND VALVE ; POR 1/4"X5/32" 2NC BRASS 10.1/FW
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 210 PSI | Light Oil 145 PSI | Water 200 PSI; 5 To 210 Deg F; Viton Seal; Brass
Part #
SC8262H202VAC24/60
BDI #
20712262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8262H202VAC24-60/p/20712262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 210 PSI | Light Oil 145 PSI | Water 200 PSI
Operating Pressure Range
Air - Inert Gas 0 To 210 PSI | Light Oil 0 To 145 PSI | Water 0 To 200 PSI
Operating Temperature Range
5 To 210 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | Class F | High Temperature | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 210 PSI | Light Oil 145 PSI | Water 200 PSI; 5 To 210 Deg F; Viton Seal; Brass
Overall Length
2.705 Inch | 68.7 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.115 Inch | 79.121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh