Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC8551A001MSDC24/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8551A001-SC-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1Mzl8aW1hZ2UvanBlZ3xhREZtTDJoaU9TOHhNRGd3TkRJM016WTNOak14T0M5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFd01ERmZVME5mVFZOZk16QXdlRE13TUM1cWNHY3wwOTEzZDk1MzBhOTk1ZWEyNWRkODZmMWZmYzYyODgxNzg2OTIyMDYwNDcwYTczNWMwZWU3YjZjYTcwMDdhOTgw
20712646 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

SC8551A001MSDC24/DC

Description

SC8551A001MSDC24/DC SOLENOID VALVE ; 1/4" FNPT 1/8" FNPT 5P-4W 24VDC

Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum

Part #

551001A77SC MS

BDI #
20712646

Details

390.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 390.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 140 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.09
Long Description
Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum
Overall Length
5.967 Inch | 151.55 Millimeter
Overall Height
2.832 Inch | 71.933 Millimeter
Overall Width
1.39 Inch | 35.306 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh