

ASCO VALVE
ASCO VALVE
SCX8551A017MS/22370AC120/60 115/50
ASCO VALVE ASCO VALVE
Description
SCX8551A017MS/22370AC120/60 115/50 VALVE
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 115/50 VAC - 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Part #
551017A01X22370
BDI #
20713010
Details
610.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SCX8551A017MS-22370AC120-60-115-50/p/20713010
Your Price
$ 610.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
115/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 104 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
23
Long Description
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 115/50 VAC - 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Length
6.177 Inch | 156.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh