Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SJBV440 https://www.bdiexpress.com/medias/INDDVCVALVEX-SJBV440-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5NnxpbWFnZS9qcGVnfGFHTTJMMmcyTWk4eE1EYzJPVEUyTVRZeE56UXpPQzlKVGtSRVZrTldRVXhXUlZoZlUwcENWalEwTUY4ek1EQjRNekF3TG1wd1p3fDI1MWExMzVlMWY4OTgxZDg5M2QzZDJmODZiYTNlNzZkY2ZhZDBiNzNkYmNiNDRiZDJmY2YwOTY4NTJmMzBiOTg
19330564 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

SJBV440

Description

SJBV440 BALL VALVE ; JMB 4"STZ X(2)4"STZ PRV D: 756; F: 20

Ball Valve; 4" Storz Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSI; 0 To 70 Deg F; Aluminum

Part #

SJBV440

BDI #
19330564

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
23.59
Product Group - BDI
F02352
Valve Type
Ball
Port Type
4" Storz
Number of Ports/Way
3 Port | 2 Way
Number of Positions
4 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
280 PSI
Operating Pressure Range
0 To 280 PSI
Operating Temperature Range
0 To 70 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
SJBV440
Weight / LBS
52
Long Description
Ball Valve; 4" Storz Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSI; 0 To 70 Deg F; Aluminum
Overall Height
11 Inch | 279.4 Millimeter
Overall Length
19.5 Inch | 495.3 Millimeter
Overall Width
18 Inch | 457.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh