https://www.bdiexpress.com/medias/INDMTWVALVEX-7010020500-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwN3xpbWFnZS9qcGVnfGFEUmhMMmhqT1M4eE1EazBPRGs1T0RBek56VXpOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXhNREF5TURVd01GOHpNREI0TXpBd0xtcHdad3xiOWU0YzczOTY3ZGMzYmM2MGVhMTJiMTg1YWFjZTEyNjE2ZWIxMjhkMDhlMmVlOWE2YjFmMmFlYTQ4YWU5OTlh
https://www.bdiexpress.com/medias/INDMTWVALVEX-7010020500-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwN3xpbWFnZS9qcGVnfGFEUmhMMmhqT1M4eE1EazBPRGs1T0RBek56VXpOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXhNREF5TURVd01GOHpNREI0TXpBd0xtcHdad3xiOWU0YzczOTY3ZGMzYmM2MGVhMTJiMTg1YWFjZTEyNjE2ZWIxMjhkMDhlMmVlOWE2YjFmMmFlYTQ4YWU5OTlh
METAL WORK PNEUMATIC
METAL WORK PNEUMATIC
SOV 23 SES NC
METAL WORK PNEUMATIC METAL WORK PNEUMATIC
Description
SOV 23 SES NC SOLENOID VALVE ; 3/2-WAY 1/8" NC MECH SPRING
Solenoid Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Spring Return; 145 PSI; 14 To 140 Deg F
Part #
SOV 23 SES NC
BDI #
24768301
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SOV-23-SES-NC/p/24768301
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Spring Return
Voltage
24-110-220 VAC/50-60 Hz | 12-24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
550 L/Min Flow Rate | 5MM Nominal Diameter | Electro-Pneumatic Type | IP65 Enclosure | Normally Closed | Monostable
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://metalwork.in
Manufacturer Internal Number
7010020500
Weight / LBS
0.22
Long Description
Solenoid Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Spring Return; 145 PSI; 14 To 140 Deg F
Overall Width
0.866 Inch | 22 Millimeter
Overall Height
1.26 Inch | 32 Millimeter
Overall Length
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


