DIXON VALVE
DIXON VALVE
SSLBVG100
DIXON VALVE DIXON VALVE
Description
SSLBVG100 BALL VALVE ; 1" GLOBAL LOCKING
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG | 100 PSI WSP; 0 To 356 Deg F; Stainless Steel
Part #
SSLBVG100
BDI #
19330834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SSLBVG100/p/19330834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI WOG | 100 PSI WSP
Operating Pressure Range
0 To 1000 PSI WOG | 0 To 100 PSI WSP
Operating Temperature Range
0 To 356 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG | 100 PSI WSP; 0 To 356 Deg F; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


