FESTO
FESTO
SVS-3-1/8 ; 10190
FESTO FESTO
Description
SVS-3-1/8 NR. 10190 FRONT PANEL VALVE ; 3/2 WAY NC G1/8 THD
Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N | Thermoplastic Elastomer Seal; Aluminum
Part #
10190
BDI #
1469049

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SVS-3-1-8-;-10190/p/1469049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
EAN
4052568009007
Product Group - BDI
F02234
Valve Type
Piston
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
50 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N | Thermoplastic Elastomer
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Non Reversible | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Long Description
Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N | Thermoplastic Elastomer Seal; Aluminum
Overall Height
2.677 Inch | 68 Millimeter
Overall Length
1.761 Inch | 44.74 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh