SMC
SMC
SYA7120-02T
SMC SMC
Description
SYA7120-02T ; VALVE AIR PILOT
Flow Control Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Part #
SYA7120-02T
BDI #
17868721
Details
94.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYA7120-02T/p/17868721
Your Price
$ 94.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.109
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93 - 0.81 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20723
Long Description
Flow Control Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
3.445 Inch | 87.5 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh