

SMC
SMC
SYA7220-02F
SMC SMC
Description
SYA7220-02F
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Part #
SYA7220-02F
BDI #
17868774
Details
10590.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYA7220-02F/p/17868774
Your Price
RSD 10,590.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.158
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93 - 0.81 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
3.787 Inch | 96.2 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh