

SMC
SMC
SYJ3133-5LOZ
SMC SMC
Description
SYJ3133-5LOZ ; VALVE SOL 24VDC
Solenoid Valve; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SYJ3133-5LOZ
BDI #
17868884
Details
95.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ3133-5LOZ/p/17868884
Your Price
$ 95.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.042
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Common Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09208
Long Description
Solenoid Valve; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.433 Inch | 11 Millimeter
Overall Length
2.335 Inch | 59.3 Millimeter
Overall Height
1.122 Inch | 28.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh