ENERPAC
ENERPAC
V-42
ENERPAC ENERPAC
Description
V42 CHECK VALVE ; 3/8IN NPTF PILOT OPERATED
Check Valve; 3/8" FNPTF Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 10000 PSI
Part #
V-42
BDI #
17898327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/V-42/p/17898327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
1.519
EAN
0662005108251
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/8" FNPTF
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Pilot
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
10000 PSI
Operating Pressure Range
0 To 10000 PSI
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.enerpac.com
Manufacturer Item Number
277-V-42
Weight / LBS
3.1
Long Description
Check Valve; 3/8" FNPTF Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 10000 PSI
Overall Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh