https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjZ8aW1hZ2UvanBlZ3xhRE14TDJnMU1TOHhNRFl3TmpJNU56VTNPVFUxTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpFeU1GOUVYek13TUhnek1EQXVhbkJufGU4MDVkNmNhZjJiMTlmNjM3MWRkN2ZkZjg0MGZmZjY3YWI0NDAzNjU5MTk0YWU1YzkyOWYxMDE1OWNhN2U0N2U
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjZ8aW1hZ2UvanBlZ3xhRE14TDJnMU1TOHhNRFl3TmpJNU56VTNPVFUxTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpFeU1GOUVYek13TUhnek1EQXVhbkJufGU4MDVkNmNhZjJiMTlmNjM3MWRkN2ZkZjg0MGZmZjY3YWI0NDAzNjU5MTk0YWU1YzkyOWYxMDE1OWNhN2U0N2U
SMC
SMC
VFS3120-6DZ-02N
SMC SMC
Description
VFS3120-6DZ-02N PNEU VLV
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3120-6DZ-02N
BDI #
21468264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3120-6DZ-02N/p/21468264
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
5.31
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.72752
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.043 Inch | 153.5 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
3.642 Inch | 92.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

