![VFS5210-3DZ-03T](/medias/INDSMCVALVEX-VFS5210-BSE-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTZ8aW1hZ2UvanBlZ3xhREF4TDJnM1pTOHhNRFl3TmpNeE1EazBPRGc1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTlRJeE1GOUNVMFZmUkY4ek1EQjRNekF3TG1wd1p3fDEwODAyZWY2MGExNTJjNmQzYTk1ODY3NDNkMDZkYjQ0M2E3ZDljYTFhY2IwMzU3YzFiYmE0NWRmOTI1NDJkMTE)
![VFS5210-3DZ-03T](/medias/INDSMCVALVEX-VFS5210-BSE-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTZ8aW1hZ2UvanBlZ3xhREF4TDJnM1pTOHhNRFl3TmpNeE1EazBPRGc1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTlRJeE1GOUNVMFZmUkY4ek1EQjRNekF3TG1wd1p3fDEwODAyZWY2MGExNTJjNmQzYTk1ODY3NDNkMDZkYjQ0M2E3ZDljYTFhY2IwMzU3YzFiYmE0NWRmOTI1NDJkMTE)
25612348
Hydraulic and Pneumatic Valves
SMC
SMC
VFS5210-3DZ-03T
SMC SMC
Description
VFS5210-3DZ-03T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS5210-3DZ-03T
BDI #
25612348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS5210-3DZ-03T/p/25612348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
1980
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.7/4.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.3369
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
6.437 Inch | 163.5 Millimeter
Overall Width
2.835 Inch | 72 Millimeter
Overall Length
8.169 Inch | 207.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh