SMC
SMC
VHK2-08F-08F
SMC SMC
Description
VHK2-08F-08F FINGER VALVE ; 2 PORT 2 WAY/2 POSITION
Poppet Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Part #
VHK2-08F-08F
BDI #
17873427

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHK2-08F-08F/p/17873427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.022
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Detent | Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Flame Resistant | -100 KPa Operating Vacuum Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.04823
Long Description
Poppet Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
1.614 Inch | 41 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Length
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh