Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VIS661026558 https://www.bdiexpress.com/medias/INDSMCVALVEX-VCH41-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NHxpbWFnZS9qcGVnfGFHRXpMMmhqTlM4eE1EYzNNRGsyTlRFMk9ERTFPQzlKVGtSVFRVTldRVXhXUlZoZlZrTklOREZmUWxKVFh6TXdNSGd6TURBdWFuQm58YTExOTA0MjM3ODk5M2IyMTYwYmNiMWRkNTk4MzIwN2ZlNGY2NDM4M2JiMzE3Y2M0Y2JhM2QwMWRhNTVlZjEzNA
20521890 Hydraulic and Pneumatic Valves 

SMC SMC

VIS661026558

Description

VCH41-5D-06G-Q

Poppet Valve; 3/4" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 725 PSI; 23 To 176 Deg F; Polyurethane Elastomer Seal; Brass

Part #

VCH41-5D-06G-Q

BDI #
20521890

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

556.0 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 556.00 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.69
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
725 PSI
Operating Pressure Range
73 To 725 PSI
Operating Temperature Range
23 To 176 Deg F
Seal Type
Polyurethane Elastomer
Body Material
Brass
Inch - Metric
Inch
Other Features
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.71745
Long Description
Poppet Valve; 3/4" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 725 PSI; 23 To 176 Deg F; Polyurethane Elastomer Seal; Brass
Overall Height
5.059 Inch | 128.5 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Overall Length
4.37 Inch | 111 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh