Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VK-7313-611-4-10
25159098 Hydraulic and Pneumatic Valves 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

VK-7313-611-4-10

Description

VK-7313-611-4-10 CONTROL VALVE ; PNEU 3W 1-1/2" SR CV=33.0

Control Valve; 3 Port; 3 Way; 1-1/2" FNPT Port; Bronze Body/Plug/Seat; Stainless Steel Stem; Spring Loaded TFE Packing; Low Profile Body

Part #

VK-7313-611-4-10

BDI #
25159098

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.se.com
Product Detail
Control Valve
Product Specification
3 Port; 3 Way; 1-1/2" FNPT Port; Bronze Body/Plug/Seat; Stainless Steel Stem; Spring Loaded TFE Packing; Low Profile Body
Long Description
Control Valve; 3 Port; 3 Way; 1-1/2" FNPT Port; Bronze Body/Plug/Seat; Stainless Steel Stem; Spring Loaded TFE Packing; Low Profile Body