20210723
Hydraulic and Pneumatic Valves
FESTO
FESTO
VMPA1-M1H-NS-PI ; 556839
FESTO FESTO
Description
VMPA1-M1H-NS-PI NR. 556839 ; AIR SOLENOID VALVE
Solenoid Valve; Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Spring Return; 24 VDC Voltage; Pneumatic; 116 PSI Maximum Pressure; -13.5 To 116 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material
Part #
556839
BDI #
20210723
Details
389.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VMPA1-M1H-NS-PI-;-556839/p/20210723
Your Price
$ 389.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.065
EAN
0000040141605
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.12346
Product Detail
Solenoid Valve
Product Specification
Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Spring Return; 24 VDC Voltage; Pneumatic; 116 PSI Maximum Pressure; -13.5 To 116 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material
Long Description
Solenoid Valve; Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Spring Return; 24 VDC Voltage; Pneumatic; 116 PSI Maximum Pressure; -13.5 To 116 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material